Safety Sign, 4 in H, 2 7/8 in W, Vinyl, Vertical Rectangle, English, 478F21, PK25

  • Mfr # 478F21

  • Zoro # G5780238


product price:  $11.99
/pk 25, $0.48/ea

Key Features

Header
No Header
Legend
Flammable Solvents
Width
2 7/8 in
Height
4 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478F21
Zoro #
G5780238
UPC #
00194484211707
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Flammable Solvents
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Flammable Solvents
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Sign Header
No Header
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable Solvents, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.