Safety Sign, 4 in Height, 2 7/8 in Width, Rectangle
Mfr # 476G46
Zoro # G5781872
product price: $9.79
/pk 25, $0.39/eaKey Features
Header
No Header
Legend
Hazard Rating
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476G46
Zoro #
G5781872
UPC #
00194484188016
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
4 in
Thickness
0.1 in
Details
Item
Safety Sign
Header
No Header
Legend
Hazard Rating
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704
OSHA Compliant
Yes
Description
Sign, HAZARD RATING, Vinyl, Height 4 in, Width 2 7/8 in, Header No Header, Legend Style Text, Language English, Mounting Style Mounting Holes, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.