Zoro Homepage

Safety Sign, 4 in Height, 2 7/8 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 479N62

  • Zoro # G5851498


product price: $12.79
/pk 25, $0.51/ea
Sold in multiples of 2 for $25.58

Key Features

Header
No Header
Legend
High Voltage
Height
4 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479N62
Zoro #
G5851498
UPC #
00194484235383
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
High Voltage
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
No
Sign Legend
High Voltage
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Voltage, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.