Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 4 in Height, 4 in Width, Vinyl, Square, English

  • Mfr # 479L28

  • Zoro # G5809078


product price: $26.49
/pk 100, $0.26/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
Height
4 in
Sign Shape
Square
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479L28
Zoro #
G5809078
UPC #
00194484233921
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5)(ii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)(iii)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Chemical Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
Graffiti Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5)(ii), OSHA 29 CFR 1926.1101(k)(8)(iii)
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header
Danger
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.