Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 4" W, 12" H, 0.070" Thickness

  • Mfr # 469V25

  • Zoro # G5529391


product price: $10.69
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
4 in
Thickness
0.07 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V25
Zoro #
G5529391
UPC #
00194484085933
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.07 in
Height
12 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Graffiti Resistant
No
Sign Header
No Header
NFPA Standard
NFPA 10
Corrosion Resistant
No
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Minimum Application Temperature
-50 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fire Extinguisher
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Mirror Print
No
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Maximum Service Temperature
190 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.