Zoro Homepage

Safety Sign, 4" W, 18" H, 0.032" Thickness

  • Mfr # 470A28

  • Zoro # G5530259


product price: $13.09
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER KEEP CLEAR
Width
4 in
Thickness
0.032 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A28
Zoro #
G5530259
UPC #
00194484090913
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.032 in
Height
18 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Keep Clear, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.