Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 4" W, 24" H, 0.010" Thickness

  • Mfr # 469Z10

  • Zoro # G5586931


product price: $13.69
/ea
Sold in multiples of 2 for $27.38

Key Features

Sign Material
Glow Vinyl
Legend
FIRE HOSE
Width
4 in
Thickness
0.01 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z10
Zoro #
G5586931
UPC #
00194484089740
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.01 in
Height
24 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE HOSE
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
-30 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Corrosion Resistant
No
NFPA Standard
NFPA 10
ANSI Standards
ANSI Z535
Sign Legend
Fire Hose
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Sign Format
Other Format
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.