Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 4" Wx24" H, 0.060" Thickness

  • Mfr # 465N96

  • Zoro # G5619840


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Sign Material
Aluminum
Legend
Fire Alarm
Width
5 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N96
Zoro #
G5619840
UPC #
00194484054472
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.032 in
Height
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Color
Red/White
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Sign Legend
Fire Alarm
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Format
Other Format
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.