Safety Sign, 5 in H, 14 in W, Glow Vinyl, Vertical Rectangle, English, 480K21

  • Mfr # 480K21

  • Zoro # G5851078


product price:  $11.15
/ea

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K21
Zoro #
G5851078
UPC #
00194484243159
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Red, White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Red, White
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Average Outdoor Durability
3 yr
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Legend
This Way Out (Arrow)
Maximum Service Temperature
175 Degrees F
Legend Pictogram Description
This Way Out (Arrow)
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.