Safety Sign, 5 in H, 14 in W, Polyethylene, Vertical Rectangle, English, 480K13

  • Mfr # 480K13

  • Zoro # G5892490


product price: $15.89
/ea

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K13
Zoro #
G5892490
UPC #
00194484243074
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Red, White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Text Color
Red, White
Average Outdoor Durability
3 yr
Minimum Service Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend
This Way Out (Arrow)
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Legend Pictogram Description
This Way Out (Arrow)
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
Yes
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.