Safety Sign, 5 in H, 14 in W, Vertical Rectangle, English, 474C80

  • Mfr # 474C80

  • Zoro # G5176409


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
No Header
Legend
No Smoking
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474C80
Zoro #
G5176409
UPC #
00194484026325
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Format
Other Format
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Write on Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
Red, White
Maximum Service Temperature
250 Degrees F
Sign Legend
No Smoking
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.