Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, 451T20

  • Mfr # 451T20

  • Zoro # G5198501


product price: $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Header
Danger
Legend
Laser Light
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451T20
Zoro #
G5198501
UPC #
00194484001667
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Light
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Header Background Color
White
ANSI Compliant
No
Legend Style
Symbol and Text
Header Legend Color
Black
Material
Vinyl
Subject Matter
Laser Hazard
Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
No
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Danger Laser Light
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header
No Header
Sign Format
Other Format
Write on Surface
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Laser Light, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.