Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 480K17

  • Mfr # 480K17

  • Zoro # G5817417


product price:  $3.59
/ea

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480K17
Zoro #
G5817417
UPC #
00194484243111
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Red, White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend
This Way Out (Arrow)
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Legend Pictogram Description
This Way Out (Arrow)
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.