Shop CONDOR

Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 480K27

  • Mfr # 480K27
  • Zoro # G5773271

product price: 
$
3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480K27
Zoro #
G5773271
UPC #
00194484243197
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Double-Sided
No
Sign Legend Text Color
Red, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend
This Way Out (Arrow)
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Legend Pictogram Description
This Way Out (Arrow)
ANSI 969 Compliant
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
14 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.