Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473R75

  • Mfr # 473R75

  • Zoro # G5623121


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
No Smoking Allowed Flammable Gas In Use
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473R75
Zoro #
G5623121
UPC #
00194484122911
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking Allowed Flammable Gas In Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking Allowed Flammable Gas In Use
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Metal Detectable
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Write on Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Allowed Flammable Gas In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.