Shop CONDOR

Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473U64

  • Mfr # 473U64
  • Zoro # G5623611

product price: 
$
2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Oxygen No Smoking
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473U64
Zoro #
G5623611
UPC #
00194484124786
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Oxygen No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
NFPA Standard
NFPA 99
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend
Oxygen No Smoking
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
White
Sign Header
Danger
Sign Header Style
Text
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.