Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473V57

  • Mfr # 473V57

  • Zoro # G5637051


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473V57
Zoro #
G5637051
UPC #
00194484125707
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Sign Header
Warning
Mirror Print
No
Sign Legend Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Black, Orange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.