Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26

  • Mfr # 474L26

  • Zoro # G5523380


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L26
Zoro #
G5523380
UPC #
00194484131487
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
ANSI Standards
ANSI Z535
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend
This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Format
Other Format
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Background Color
Black, White
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Tobacco-Free & Smoke-Free Facility We Appreciate Your Cooperation, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.