Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L79

  • Mfr # 474L79

  • Zoro # G5264347


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
Smoking In Designated Areas Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L79
Zoro #
G5264347
UPC #
00194484029401
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking In Designated Areas Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Other Format
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
Red, White
Glow In The Dark
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Smoking In Designated Areas Only
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking In Designated Areas Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.