Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474M02

  • Mfr # 474M02

  • Zoro # G5166907


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474M02
Zoro #
G5166907
UPC #
00194484029524
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Designated Smoking Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Chemical Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Other Format
Sign Legend
Designated Smoking Area
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Style
Text
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.