Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474M29

  • Mfr # 474M29

  • Zoro # G5813530


product price:  $2.69
/ea

Key Features

Header
No Header
Legend
DESIGNATED SMOKING AREA
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M29
Zoro #
G5813530
UPC #
00194484173364
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DESIGNATED SMOKING AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Green
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Green
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Material Properties
Flexible
Mirror Print
No
Legend Pictogram ID
PFXG-104
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header
No Header
ANSI 969 Compliant
No
Legend Pictogram Description
Smoking
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Graffiti Resistant
No
Corrosion Resistant
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Designated Smoking Area
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Smoking Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.