Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474N29

  • Mfr # 474N29

  • Zoro # G5777849


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
NO SMOKING
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N29
Zoro #
G5777849
UPC #
00194484173524
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Glow In The Dark
No
Chemical Resistant
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend
No Smoking
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Caution
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products