Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474N70

  • Mfr # 474N70

  • Zoro # G5876993


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
NO SMOKING NO OPEN FLAMES
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N70
Zoro #
G5876993
UPC #
00194484173630
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING NO OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Glow In The Dark
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Sign Format
Traditional OSHA
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Mirror Print
No
Sign Legend
No Smoking No Open Flames
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.