Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474N92

  • Mfr # 474N92

  • Zoro # G5844732


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N92
Zoro #
G5844732
UPC #
00194484173661
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Smoking
Average Outdoor Durability
2 yr
Mirror Print
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Material Properties
Flexible
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.