Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474R29

  • Mfr # 474R29

  • Zoro # G5187940


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS POINT
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474R29
Zoro #
G5187940
UPC #
00194484031084
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS POINT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Legend
No Smoking Beyond This Point.
Adhesive Style
Permanent
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.