Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474R47
- Mfr # 474R47
- Zoro # G5867150
product price:Â
$
2.59
/ea
Sold in multiples of 6 for
$15.54
Key Features
Header
Danger
Legend
NO SMOKING BEYOND THIS POINT
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474R47
- Zoro #
- G5867150
- UPC #
- 00194484174071
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 5 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.