Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474T24

  • Mfr # 474T24

  • Zoro # G5243563


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
NO SMOKING NO FLAMES NO SPARKS
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474T24
Zoro #
G5243563
UPC #
00194484031480
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING NO FLAMES NO SPARKS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header
Danger
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking No Flames No Sparks
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.