Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474U03

  • Mfr # 474U03

  • Zoro # G5790920


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
NO SMOKING WITHIN 50 FEET
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474U03
Zoro #
G5790920
UPC #
00194484174507
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING WITHIN 50 FEET
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Danger
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Graffiti Resistant
No
Material Properties
Flexible
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend
No Smoking Within 50 Feet
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.