Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474V81

  • Mfr # 474V81

  • Zoro # G5281941


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V81
Zoro #
G5281941
UPC #
00194484032432
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
THIS IS A SMOKE FREE FACILITY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Blue
State Specific Sign
No
Graffiti Resistant
No
Sign Header
Notice
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Is A Smoke Free Facility
Protective Coating
No Protective Coating
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Smoke Free Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.