Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474W84

  • Mfr # 474W84

  • Zoro # G5783832


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W84
Zoro #
G5783832
UPC #
00194484175306
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Smoking Beyond This Point.
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header
Warning
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Write on Surface
No
Sign Header Text Color
Black, Yellow
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.