Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474X36

  • Mfr # 474X36

  • Zoro # G5830373


product price:  $2.79
/ea

Key Features

Header
Warning
Legend
No Smoking, Matches Or Open Flames
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474X36
Zoro #
G5830373
UPC #
00194484175467
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
No Smoking, Matches Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header
Warning
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend Style
Text
Sign Header Background Color
Black, Orange
Protective Coating
No Protective Coating
Chemical Resistant
No
Graffiti Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
No Smoking, Matches Or Open Flames
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.