Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 476N71

  • Mfr # 476N71

  • Zoro # G5805873


product price:  $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N71
Zoro #
G5805873
UPC #
00194484192198
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Background Color
Black
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Forklift
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Chemical Resistant
No
Sign Header
Caution/Precaucion
Sign Header Style
Text
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Legend Pictogram ID
PPIC-323
Sign Header Text Color
Yellow
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.