Zoro Homepage

Safety Sign, 5 in Height, 14 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 470C04

  • Zoro # G5570317


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Header
No Header
Legend
Do Not Stack To Within 18 in of Sprinkler Pipes
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C04
Zoro #
G5570317
UPC #
00194484091668
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Do Not Stack To Within 18 in of Sprinkler Pipes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159(c)(10),NFPA 13
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Number of Printed Sides
1
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159(c)(10)
Glow In The Dark
No
Sign Legend
Do Not Stack To Within 18" Of Sprinkler Pipes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
NFPA Standard
NFPA 13
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Stack To Within 18 In. Of Sprinkler Pipes, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.