Safety Sign, 5 in Height, 14 in Width, Glow Vinyl, Vertical Rectangle, English
Mfr # 469Y47
Zoro # G5652628
product price: $11.79
/eaSold in multiples of 2 for $23.58
Key Features
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER HERE
Width
14 in
Thickness
0.01 in
Height
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
469Y47
Zoro #
G5652628
UPC #
00194484089122
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Here, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.