Zoro Homepage

Safety Sign, 5 in Height, 14 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 470D22

  • Zoro # G5606881


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Sign Material
Glow Vinyl
Legend
HALON
Width
14 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D22
Zoro #
G5606881
UPC #
00194484092832
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
HALON
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.162,NFPA 12A
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
Yes
Corrosion Resistant
No
Maximum Service Temperature
175 Degrees F
Sign Format
Other Format
Material Properties
Flexible
ANSI 969 Compliant
No
NFPA Standard
NFPA 12A
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Background Color
Red; White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.162
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
Halon
Average Outdoor Durability
3 yr
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Halon, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.