Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 14 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 469X71

  • Zoro # G5614362


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.055 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X71
Zoro #
G5614362
UPC #
00194484088378
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
5 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Fire Extinguisher
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header
No Header
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
NFPA Standard
NFPA 10
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.