Zoro Homepage

Safety Sign, 5 in Height, 14 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 470C06

  • Zoro # G5592428


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Do Not Stack To Within 18 in of Sprinkler Pipes
Width
14 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C06
Zoro #
G5592428
UPC #
00194484091682
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Do Not Stack To Within 18 in of Sprinkler Pipes
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159(c)(10),NFPA 13
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
NFPA Standard
NFPA 13
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159(c)(10)
Sign Legend Style
Text
Sign Header
No Header
Sign Legend
Do Not Stack To Within 18" Of Sprinkler Pipes
Anti-Slip Surface
No
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Glow In The Dark
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Write on Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Adhesive Style
Permanent
Sign Format
Other Format
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Stack To Within 18 In. Of Sprinkler Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.