Zoro Homepage

Safety Sign, 5 in Height, 14 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 485F96

  • Zoro # G6275670


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Legend
EVACUATION ROUTE
Width
14 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F96
Zoro #
G6275670
UPC #
00194484272678
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATION ROUTE
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Evacuation Route
Average Outdoor Durability
2 yr
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
No
Material Properties
Flexible
Mirror Print
No
Sign Header
No Header
Adhesive Type
Acrylic
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Metal Detectable
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
White
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.