Zoro Homepage

Safety Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 475A52

  • Zoro # G5209948


product price: $10.09
/pk 5, $2.02/ea

Key Features

Header
No Header
Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A52
Zoro #
G5209948
UPC #
00194484033323
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
White
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PEQM-72
Sign Legend Background Color
Red
Legend Pictogram Description
Hands
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
State Specific Sign
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
No
Metal Detectable
No
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 10 Good Reasons To Keep Fingers Clear Off This Machine, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.