Safety Sign, 5 in Height, 7 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 465N19

  • Zoro # G5603619


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Sign Material
Glow Vinyl
Legend
Emergency Fire Alarm
Width
7 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N19
Zoro #
G5603619
UPC #
00194484053802
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Emergency Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Sign Legend
Emergency Fire Alarm
Glow In The Dark
Yes
Material Properties
Flexible
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
Red, White
Number of Printed Sides
1
Chemical Resistant
No
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.