Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 469V64

  • Zoro # G5601421


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V64
Zoro #
G5601421
UPC #
00194484086329
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Maximum Service Temperature
175 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Sign Legend
Emergency Fire Extinguisher
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Glow In The Dark
Yes
NFPA Standard
NFPA 10
Material Properties
Flexible
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Sign Format
Other Format
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.