Shop CONDOR

Safety Sign, 5 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 468T74
  • Zoro # G5574027

product price: 
$
5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468T74
Zoro #
G5574027
UPC #
00194484075460
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 261.4
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Header
Notice
Sign Legend
Do Not Dump Chemicals Down This Drain
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Dimensions

Width
7 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Down This Drain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.