Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469V67

  • Zoro # G5536881


product price: $11.89
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.07 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V67
Zoro #
G5536881
UPC #
00194484086350
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
5 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.