Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449L95

  • Mfr # 449L95

  • Zoro # G5877319


product price: $2.59
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449L95
Zoro #
G5877319
UPC #
00194484151959
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Firearms Allowed On Premises
Sign Legend Style
Symbol and Text
Write on Surface
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header
Notice
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Graffiti Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Allowed On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.