Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465L28

  • Mfr # 465L28

  • Zoro # G5223211


product price: $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465L28
Zoro #
G5223211
UPC #
00194484006709
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products