Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465L79

  • Mfr # 465L79

  • Zoro # G5625748


product price: $2.69
/ea

Key Features

Header
Danger
Legend
Confined Space Lock Out And Tag Out Required Before Entry
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465L79
Zoro #
G5625748
UPC #
00194484052799
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Lock Out And Tag Out Required Before Entry
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Header Text Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Flexible
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend
Confined Space Lock Out And Tag Out Required Before Entry
Sign Header
Danger
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Text
Sign Legend Background Color
White
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Lock Out And Tag Out Required Before Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products