Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 465P17

  • Zoro # G5593843


product price: $3.09
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Alarm
Width
7 in
Thickness
0.004 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P17
Zoro #
G5593843
UPC #
00194484054663
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
5 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Legend Style
Text
Includes Mounting Hardware
No
Material Properties
Flexible
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend
Fire Alarm
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.