Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465U19

  • Mfr # 465U19

  • Zoro # G5605201


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Gloves Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U19
Zoro #
G5605201
UPC #
00194484056735
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Metal Detectable
No
Sign Header Background Color
Black
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
State Specific Sign
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Chemical Resistant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Legend
Gloves Required
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.