Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465V02

  • Mfr # 465V02

  • Zoro # G5647603


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Safety Shoes Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V02
Zoro #
G5647603
UPC #
00194484057435
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Yellow
Sign Legend
Safety Shoes Required
Includes Mounting Hardware
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Header
Caution
Legend Pictogram Description
Foot Protection
Anti-Slip Surface
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Legend Pictogram ID
PPEQ-797
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
State Specific Sign
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header Background Color
Black
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.