Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465V85

  • Mfr # 465V85

  • Zoro # G5650397


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Safety Gloves Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V85
Zoro #
G5650397
UPC #
00194484058173
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Gloves Required
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header
Danger
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Red
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Anti-Slip Surface
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.